0 items

Keeney Toilet Tank Cross Lever in Venetian Bronze

KEEPP836-72VBL

Color Finish

(Pricing is for Venetian Bronze)

$36.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
4-1/2 in
GSA Approved
No
Handle Type
Cross
Height
12-1/5 in
IAPMO Listed
No
Material
Brass
Type
Toilet Tank Cross Lever
WaterSense Labeled
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday