0 items

Keeney Quick Cover Tub Stopper

KEEK826-35

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass
  • Hotel, motel and multi family approved
  • Oversized stopper
  • Quick Cover Up Tub Stopper
  • Reflection makes shoe look like new
  • Roller Ball Style
  • Stopper Covers Worn or Unwanted Drains

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Quick Cover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday