Valve Key Satin

You last purchased this on
 
Keeney

Valve Key Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Valve Key Satin

  • Fast #
  • Part #KEE3SN
  • Item #236080
  • Manufacturer Part #3SN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome Plated
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Origin:
Global
Tool Type:
Bleed Air Valve Key
Weight:
0.01 lb