Kelham Hall FIGO 2 60W MED INCAND CEIL LGHT

MFM324FGBRB

Manufacturer Part #: FM324FG/BRB

Type

MFM324FGBRB

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Kelham Hall collection
  • 2 A19 Medium 60 watt light bulbs
  • India scavo glass bowl
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative Firenze gold finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
Collection
Kelham Hall
Diameter
13-3/8 in
ETL Listed
No
Glass Type
Indian Scavo
Height
6-7/8 in
Indoor Outdoor
Indoor/Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
Power Source
Hardwired
Type
MFM324FGBRB
UL Listed
Yes
Volts
120V
Watts
60
Width
13-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday