10V 205 ft Transmitter

You last purchased this on
 
Keller America

10V 205 ft Transmitter

This product requires certification to purchase.
You last purchased this on
 
Keller America

10V 205 ft Transmitter

  • Fast #
  • Part #K112701107051348
  • Item #5079635
  • Manufacturer Part #1127.01107.051348
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in lightning protection
  • Custom ranges and cable lengths
  • Slim 0.63" OD is ideal for well level applications
  • The ability of the Micro level to achieve this performance day after day, over a wide range of operating conditions, makes it ideally suited to environmental monitoring applications that demand small size and high performance
  • It provides standard features that far exceed those of higher priced transmitters offered by others, including ±0.25 percentage FS standard (±0.1 percentage optional) Total Error Band over the range of 0 - 50° C
  • Requires Certification

Specifications

Cable Length (ft):
205 ft
Diameter - Outside:
63/100 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
4-21/25 in
Material:
Stainless Steel, Fluorocarbon, Plastic
Material Type:
Polyamide
Pressure - High:
86.68
Pressure - Low:
0
Temperature Range:
0 to 80 Deg C
Tool Type:
Transmitter
Volts:
10V