10V 45 ft Transmitter
10V 45 ft Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in lightning protection
- Custom ranges and cable lengths
- Slim 0.63" OD is ideal for well level applications
- The ability of the Micro level to achieve this performance day after day, over a wide range of operating conditions, makes it ideally suited to environmental monitoring applications that demand small size and high performance
- It provides standard features that far exceed those of higher priced transmitters offered by others, including ±0.25 percentage FS standard (±0.1 percentage optional) Total Error Band over the range of 0 - 50° C
Specifications
- Cable Length (ft):
- 45 ft
- Diameter - Outside:
- 63/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4-21/25 in
- Material:
- Stainless Steel, Fluorocarbon, Plastic
- Material Type:
- Polyamide
- Pressure - High:
- 17.34
- Pressure - Low:
- 0
- Temperature Range:
- 0 to 80 Deg C
- Tool Type:
- Transmitter
- Volts:
- 10V