Keller America

4.5V 1% Output 50 psi Pressure Transmitter

Part #K010200202020401  |  Manufacturer Part #0102.00202.020401

Volts:

28VDC
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Great value in an accurate and stable transmitter
  • State of the art sensor and signal conditioning
  • Rugged and reliable
  • The Econoline is a general purpose pressure transmitter intended for almost any application involving aggressive media and where small size, weight and low cost are required
  • This proven design utilizes a media isolated piezo resistive silicon sensor, a design known to be highly reliable in thousands of applications round the globe
  • Combined with state of the art signal conditioning electronics the result is a robust transmitter that will provide trouble free service and accurate results
  • Combined with state of the art signal conditioning electronics the result is a robust transmitter that will provide trouble free service and accurate results
  • Din connector included
  • Loop powered 8 - 28 VDC
  • All transmitters listed include a mini-DIN type cable connector

Specifications

Application: Pressure

CE Approved: Yes

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 50

Low Pressure: 0

Material: Fluorocarbon, Stainless Steel

Material Type: 316 SS, 316L

Maximum Pressure: 50 psi

Temperature Range: -20 to 80 Deg F

Tool Type: Transmitter

Volts: 28VDC