Keller America 4.5V 15 psi Steel Pressure Transmitter

K010200102020401

Manufacturer Part #: 0102.00102.020401

Volts

28VDC

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Great value in an accurate and stable transmitter
  • State of the art sensor and signal conditioning
  • Rugged and reliable
  • The Econoline is a general purpose pressure transmitter intended for almost any application involving aggressive media and where small size, weight and low cost are required
  • This proven design utilizes a media isolated piezo resistive silicon sensor, a design known to be highly reliable in thousands of applications round the globe
  • Combined with state of the art signal conditioning electronics the result is a robust transmitter that will provide trouble free service and accurate results
  • Combined with state of the art signal conditioning electronics the result is a robust transmitter that will provide trouble free service and accurate results
  • Din connector included
  • Loop powered 8 - 28 VDC
  • All transmitters listed include a mini-DIN type cable connector

SPECIFICATIONS

Application
Pressure
CE Approved
Yes
End Connections
MNPT
High Pressure
15
Maximum Pressure
15 psi
Temperature Range
-20 to 80 Deg F
Tool Type
Transmitter
Volts
28VDC

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday