Kemper Valve & Fitting
1 in. 2000# Forged Steel Thread Hammer Union
Part #K020100 | Item #1317189 | Manufacturer Part #020100
Call for Pricing
EACH
Fitting Sizes
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Material: Forged Steel
Pressure Class: 2000#