2 in. 1000# Ductile Iron Thread Hammer Union

Part #K010200  |  Item #1317185  |  Manufacturer Part #010200

Call for Pricing EACH

Fitting Sizes:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Ductile Iron

Pressure Class: 1000#