2 in. 2000# Forged Steel Thread Hammer Union

Part #K020200  |  Item #1317196  |  Manufacturer Part #020200

Call for Pricing EACH

Fitting Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Forged Steel

Pressure Class: 2000#