3 in. Steel for ged Thread Hammer Union

Part #K010300  |  Item #1317190  |  Manufacturer Part #010300

Call for Pricing EACH

Fitting Sizes:

3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Material: Forged Steel

Pressure Class: 1000#