1 in. Blade

Part #KJBG  |  Item #1329414

Call for Pricing EACH

Length:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Thickness In : 0.375 in

Length: 1 in

Product Type: Blade