Kennedy Valve Mfg.

106 Series 10 in. Cast Iron Flanged Check Valve

Part #K106LW10  |  Manufacturer Part #106LW

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clean Bagged: No

Collection: 106 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Cast Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Disc Material: Cast Iron

Valve Size: 10 in

Valve Type: Check Valve