2-1/2 in. Hose Nozzle Cap Gasket
2-1/2 in. Hose Nozzle Cap Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- Brand Model Compatibility:
- K81A Guardian Fire Hydrant
- Diameter:
- 2-1/2 in
- FM Approved:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Hose Nozzle Cap Gasket
- UL Listed:
- No
- Width:
- 2-1/2 in