Kennedy Valve Mfg.

3 in. Ductile Iron Butterfly Valve

Part #K01G1M  |  Manufacturer Part #K01G1H

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Material: Ductile Iron

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Size: 3 in

Valve Type: Butterfly Valve