5-1/4 in. Guardian K81AM Monitor Hydrant Cap
5-1/4 in. Guardian K81AM Monitor Hydrant Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Brand Model Compatibility:
- K-81A Fire Hydrant, K-81D Fire Hydrant
- Diameter:
- 4-1/2 in
- Material:
- Rubber
- Product Type:
- Cap