5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

You last purchased this on
 
Kennedy Valve Mfg.

Guardian K81-D 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

Guardian K81-D 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81D514LAOLTNST
  • Item #3642202
  • Manufacturer Part #K81D514LAOLTNST
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
Guardian K81-D
Depth of Trench:
5 ft 6 in
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
Yes
Material:
Bronze, Brass
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Size:
5-1/4 in