6 in. Flange Lever and Weight Check Valve

You last purchased this on
 
Kennedy Valve Mfg.

6 in. Flange Lever and Weight Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

6 in. Flange Lever and Weight Check Valve

  • Fast #
  • Part #K106LWU
  • Item #33046
  • Manufacturer Part #106LW
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61G, ANSI B 125, ANSI B 16.1
AWWA:
AWWA C-508
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron, Bronze
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
150
Pressure - Maximum:
300 psi
Pressure Class:
125#
Valve Body Material:
Cast Iron
Valve Disc Material:
Bronze
Valve Size:
6 in
Valve Type:
Check Valve