Kennedy Valve Mfg.

6 in. Open Left Resilient Wedge Gate Valve

Part #K8561ASSU  |  Manufacturer Part #K8561ASSU

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASME Specifications: ASME B16.10

AWWA Specifications: AWWA C-509

Coating: Fusion Bonded Epoxy

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Length: 10-1/2 in

NSF Certified: No

Pressure Class: 125#

UL Listed: Yes

Valve Body Style: Open Left

Valve Size: 6 in

Valve Stem: Non-rising

Valve Type: Gate Valve

Width: 12 in