8071 6 in. Mechanical Joint Resilient Wedge Open Left Post Indicator Valve Less Accessories

Part #K8071LAUOL  |  Item #1801228  |  Manufacturer Part #8071 6

Valve Size:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open left direction
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM D-429

AWWA Specifications: [AWWA C-509, AWWA C-550]

Application: Fire Protection

Coating: Fusion Bonded Epoxy

Collection: 8071

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

ISO Specifications: [ISO 9001, ISO 14001]

Length: 10-1/2 in

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: Sprinkler Valve

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Resilient Seated

Valve Size: 6 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Weight: 134