Kennedy Valve Mfg.

8571 10 in. Mechanical Joint Open Left Resilient Wedge Gate Valve

Part #K10110008571DBY  |  Manufacturer Part #10110008571DBY

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: [AWWA C-550, AWWA C-509]

Coating: Fusion Bonded Epoxy

Collection: 8571

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Material: Ductile Iron

Maximum Pressure: 250 psi

Valve Body Style: Resilient Seated

Valve Size: 10 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve