Kennedy Valve Mfg. 8571 Open Left Resilient Wedge Gate Valve

K8571LAOL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Fusion Bonded Epoxy
Collection
8571
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Resilient Seated
Valve Size
3 in
Valve Stem
Non-rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday