0 items

Kennedy Valve Mfg. KS-FW Series Cast Iron Flanged Resilient Wedge Gate Valve

K8068A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G, ANSI B16.10 Class 125
ASTM Specifications
ASTM A-126 Class B, ASTM A-276, ASTM A-307, ASTM A-563, ASTM B-16, ASTM B-36, ASTM B-584, ASTM F-467
AWWA Specifications
AWWA C-509
Application
Waterworks
Coating
Fusion Bonded Epoxy
Collection
KS-FW Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
7-1/2 in
Material
Cast Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Pressure Class
125#
UL Listed
UL 262
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Size
2-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valves
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday