0 items

Kennedy Valve Mfg. KS-RW Series Ductile Iron Grooved Open Left Resilient Wedge Gate Valve with Outside Screw & Yoke

K7093ABF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G
ASTM Specifications
ASTM A-126 Class B, ASTM A-276 Type 304, ASTM A-307 Class B, ASTM A-536 Grade 70-50-5, ASTM B-16, ASTM B-36, ASTM B-584, ASTM B-62, ASTM D-2000, ASTM F-467
AWWA Specifications
AWWA C-515
Application
Waterworks
Coating
Fusion Bonded Epoxy
Collection
KS-RW Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Length
10-1/2 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
UL Listed
UL 262
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Size
6 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valve
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday