0 items

Kennedy Valve Mfg. KS-RW Series Ductile Iron Mechanical Joint Less Accessories Resilient Wedge Post Indicator Valve

K7071OLLA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126 Class B, ASTM A-536 Grade 70-50-5, ASTM B-763, ASTM D-2000, ASTM F-593, ASTM F-593C, ASTM F-594
AWWA Specifications
AWWA C-515, AWWA C-550
Application
Sediment, Sewage, Water
Coating
Fusion Bonded Epoxy
Collection
KS-RW Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Length
10-1/2 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
UL Listed
UL 262
Valve Body Style
Resilient Seated
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
6 in
Valve Stem
Resilient Wedge
Valve Type
Gate Valves
Waterworks Application
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday