Kennedy Valve Mfg. Figure 1106 Cast Iron Flanged Check Valve

K1106

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G, ANSI B16.1
ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126 Grade B
AWWA Specifications
AWWA C-508
Collection
Figure 1106
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Installation Type
Vertical Mount
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
125
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze, Buna-N, Cast Iron
Valve Seat Material
Bronze
Valve Size
3 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday