0 items

Kennedy Valve Mfg. Flanged Cast Iron Check Valve with Tee Handle

K106

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASME Specifications
ASME B16.1
AWWA Specifications
AWWA C-508
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Installation Type
Vertical
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
125
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Operator
T-Handle
Valve Seat Material
Bronze
Valve Size
4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday