0 items

Kennedy Valve Mfg. KS-RW Series Flanged Resilient Wedge Open Left Gate Valve with Hand Wheel

K7561A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G, ANSI B16.1 Class 125
ASTM Specifications
ASTM A-126 Class B, ASTM A-536 Grade 70-50-5, ASTM B-763, ASTM D-2000, ASTM F-593, ASTM F-594, ASTM F-594C
AWWA Specifications
AWWA C-515, AWWA C-550
Application
Sediment, Sewage, Water
Coating
Fusion Bonded Epoxy
Collection
KS-RW Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
14 in
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
UL Listed
UL 262
Valve Body Style
Resilient Seated
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
12 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Waterworks Application
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday