4 ft. Tyton Joint Assembled Fire Hydrant
Guardian K-81A 4 ft. Tyton Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Guardian K-81A
- Depth of Trench:
- 4 ft
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Material:
- Cast Iron, Stainless Steel
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in