4 ft. Tyton Joint Assembled Fire Hydrant
Guardian K-81A 4 ft. Tyton Joint Assembled Fire Hydrant
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sealed grease cavity - for easier operation and maintenance
- Traffic flange - full 360° adjustment. New breaking ring on top for easy replacement and interchangeability on all K-81 models
- One piece bonnet - newly designed for easier maintenance
- Two O-rings - to protect operating threads from corrosion
- Weather shield - to protect exposed operating area from freezing rain and dirt
- Thrust washer - for easy turning operation
- Bronze to bronze seating - this standard feature assures easy seat removal
- Corrosion resistant - bronze seating
- Open left valve
- O-ring - to seal between brass ferrule and stem
Specifications
- ANSI:
- ANSI A21.50, ANSI A21.51
- ASTM:
- ASTM A-108, ASTM A-126 Class B, ASTM D-2000
- AWWA:
- AWWA C-502
- Collection:
- Guardian K-81A
- Color Finish Name:
- Yellow
- Depth of Trench:
- 4 ft
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- Yes
- Height:
- 33-1/2 in
- Material:
- Cast Iron, Ductile Iron, Rubber, Steel
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- 1 piece
- Valve Size:
- 5-1/4 in
- Weight:
- 444 lb