5 ft. Tyton Joint Assembled Fire Hydrant

You last purchased this on
 
Kennedy Valve Mfg.

Guardian K-81A 5 ft. Tyton Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

Guardian K-81A 5 ft. Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81A514LAOLS
  • Item #73999
  • Manufacturer Part #K-81A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ANSI:
ANSI 21.50, ANSI B16.1
ASTM:
ASTM A-126, ASTM A-108, ASTM A-276, ASTM D-2000, ASTM F-593C, ASTM F-594, ASTM B-584
AWWA:
AWWA C-502
Coating:
Epoxy, Fusion Bonded Epoxy
Collection:
Guardian K-81A
Color Finish Category:
Reds
Color Finish Name:
Red
Depth of Trench:
5 ft
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
Yes
Flow Rate:
1600 gpm
GSA Approved:
No
Height:
33-1/2 in
Material:
Brass, Bronze, Cast Iron, Ductile Iron, Rubber, Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure - Maximum:
500 psi
UL Listed:
UL 246
Valve Size:
5-1/4 in