7 ft. Tyton Joint Assembled Fire Hydrant

You last purchased this on
 
Kennedy Valve Mfg.

Guardian K-81A 7 ft. Tyton Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

Guardian K-81A 7 ft. Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81A514LAOLW
  • Item #17032
  • Manufacturer Part #K-81A
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sealed Grease Cavity-For easier operation and maintenance
  • Traffic Flange-Full 360 degree adjustment. New breaking ring on top for easy replacement and interchangeability on all K-81 models
  • One Piece bonnet-Newly designed for easier maintenance
  • Two O-rings-To protect operating threads from corrosion
  • Weather Shield-To protect exposed operating area from freezing rain and dirt
  • Thrust Washer-For easy turning operation
  • Bronze to bronze seating-This standard feature assures easy seat removal
  • Corrosion Resistant-Bronze seating
  • Open left valve
  • O-Ring-To seal between brass ferrule and stem
  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
Guardian K-81A
Color Finish Name:
Yellow
Depth of Trench:
7 ft
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
Yes
Height:
33-1/2 in
Material:
Ductile Iron, Cast Iron
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
1 piece
Valve Seat Material:
Bronze
Valve Size:
5-1/4 in