Guardian K-81A 8 ft. Mechanical Joint Assembled Fire Hydrant

Part #KK81A514LAOLX  |  Item #3150241  |  Manufacturer Part #K-81A

Depth of Trench:

8 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Guardian K-81A

Depth of Trench: 8 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Maximum Pressure: 500 psi

UL Listed: No

Valve Size: 5-1/4 in