Guardian K-81A Red 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

Part #KK81A514LAOLTRED  |  Item #2480473  |  Manufacturer Part #K-81A

Depth of Trench:

5 ft 6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Guardian K-81A

Color Finish: Red

Depth of Trench: 5 ft 6 in

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Maximum Pressure: 500 psi

UL Listed: No

Valve Size: 5-1/4 in