Red 7 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
Guardian K-81A Red 7 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sealed Grease Cavity-For easier operation and maintenance
- Traffic Flange-Full 360 degree adjustment. New breaking ring on top for easy replacement and interchangeability on all K-81 models
- One Piece bonnet-Newly designed for easier maintenance
- Two O-rings-To protect operating threads from corrosion
- Weather Shield-To protect exposed operating area from freezing rain and dirt
- Thrust Washer-For easy turning operation
- Bronze to bronze seating-This standard feature assures easy seat removal
- Corrosion Resistant-Bronze seating
- Open left valve
- O-Ring-To seal between brass ferrule and stem
Specifications
- AWWA:
- AWWA C-502
- Collection:
- Guardian K-81A
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth of Trench:
- 7 ft
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- Yes
- Height:
- 33-1/2 in
- Material:
- Ductile Iron, Cast Iron
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- 1 piece
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in