Guardian K81-D 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Guardian K81-D Guardian K81-D 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sealed grease cavity for easier operation and maintenance
- Traffic flange full 360° adjustment
- One piece bonnet newly designed for easier maintenance
- Two O-rings to protect operating threads from corrosion
- Bronze to bronze seating this standard feature assures easy seat removal
- Thrust washer for easy turning operation
- Corrosion resistant bronze drain valve
- New breaking ring on top for easy replacement and interchangeability on all K-81 models
- Nozzle temper resistant
- O-ring to seal between brass ferrule and stem
Specifications
- ANSI:
- ANSI 21.50, ANSI B16.1, ANSI 21.51
- ASTM:
- ASTM A-126 Class B, ASTM A-108, ASTM A-276, ASTM D-2000, ASTM F-593C, ASTM F-594, ASTM B-584
- AWWA:
- AWWA C-502
- Collection:
- Guardian K81-D
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4 in
- Fitting Size 2:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- GSA Approved:
- No
- Height:
- 33-1/2 in
- Material:
- Ductile Iron, Brass, Bronze, Cast Iron, Rubber, Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- UL Listed:
- UL 246