Kennedy Valve Mfg.

Guardian K81-D 7 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

Part #KK81D514LAOLWFRFX  |  Manufacturer Part #K81D514LAOLWFRFX

Depth of Trench

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: Guardian K81-D

Depth of Trench: 7 ft

End Connection 1: [Flanged, Mechanical Joint, Tyton Joint]

End Connection 2: [Flanged, Mechanical Joint, Tyton Joint]

End Connections: Flanged;Mechanical Joint;Tyton Joint

FM Approved: Yes

Material: [Stainless Steel, Cast Iron, Bronze, Rubber, Ductile Iron]

Maximum Pressure: 250 psi

UL Listed: UL 246

Valve Size: 5-1/4 in