Blue 3 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

You last purchased this on
 
Kennedy Valve Mfg.

Guardian K81-D Blue 3 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

Guardian K81-D Blue 3 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81D514LAOLNBLUE
  • Item #3027169
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

Collection:
Guardian K81-D
Color Finish Name:
Blue
Depth of Trench:
3 ft 6 in
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
No
UL Listed:
No
Valve Size:
5-1/4 in