Kennedy Valve Mfg.
Guardian K81-D Red 6 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
Part #KK81D514LAOLUFRFX | Item #3642174 | Manufacturer Part #K81D514LAOLUFRFX
Depth of Trench
Product Details
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: Guardian K81-D
Color Finish: Red
Depth of Trench: 6 ft
End Connection 1: [Flanged, Mechanical Joint, Tyton Joint]
End Connection 2: [Flanged, Mechanical Joint, Tyton Joint]
End Connections: Flanged;Mechanical Joint;Tyton Joint
FM Approved: Yes
Material: [Stainless Steel, Cast Iron, Bronze, Ductile Iron]
Maximum Pressure: 250 psi
UL Listed: UL 246
Valve Size: 5-1/4 in