0 items

Kennedy Valve Mfg. 4-1/2 in. Extension Kit for 5-1/4 in. K81AM AWWA Guardian Monitor Hydrant

KK8150412

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

Brand Model Compatibility
5-1/4 in K81AM AWWA Guardian Monitor Hydrant
Fitting Size 1
4-1/2 in
Fitting Sizes
4-1/2 in
Length
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday