Kennedy Valve Mfg.

K81A 5-1/4 in. Hydrant Open Left (Less Accessories)

Part #KK81A514YEL4STZ  |  Manufacturer Part #154636561510SZ4Y

Fitting Sizes:

5-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-502

Collection: K81A

Color Finish: Yellow

Color Finish Category: Yellows

Depth of Trench: 6 ft 6 in

Fitting Size 1: 5-1/4 in

Fitting Sizes: 5-1/4 in

Material: Cast Iron

Maximum Pressure: 250 psi