KS-FW Series 12 in. Flanged Cast Iron Resilient Seated Resilient Wedge Gate Valve

Part #K8701A12  |  Item #2445633  |  Manufacturer Part #K8701A12

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61 Annex G, ANSI B16.1 Class 125]

ASTM Specifications: [ASTM A-126 Class B, ASTM A-536 Grade 70-50-5, ASTM B-763, ASTM D-2000, ASTM F-593, ASTM F-594, ASTM F-594C]

AWWA Specifications: AWWA C-509

Application: Waterworks

Coating: Fusion Bonded Epoxy

Collection: KS-FW Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Length: 14 in

Material: Cast Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372]

UL Listed: UL 262

Valve Body Style: Resilient Seated

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Size: 12 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water