Kennedy Valve Mfg.

KS-FW Series 12 in. Mechanical Joint Cast Iron OS&Y Resilient Wedge Gate Valve

Part #K8571LA12OR  |  Manufacturer Part #8571LA12OR

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61 Annex G, ANSI A21.1]

ASTM Specifications: [ASTM A-126 Class B, ASTM A-536 Grade 70-50-5, ASTM B-763, ASTM D-2000, ASTM F-593, ASTM F-594, ASTM F-594C]

AWWA Specifications: AWWA C-509

Application: Waterworks

Coating: Fusion Bonded Epoxy

Collection: KS-FW Series

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 16 in

Material: Cast Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372]

UL Listed: UL 262

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Wheel Handle

Valve Size: 12 in

Valve Stem: Rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water