KS-FW Series 3 in. Mechanical Joint Cast Iron OS&Y Resilient Wedge Gate Valve

Part #K8571LAMOR  |  Item #3326402  |  Manufacturer Part #8571LAMOR

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open right direction
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM D-429

AWWA Specifications: [AWWA C-509, AWWA C-550]

Application: Waterworks

Coating: Fusion Bonded Epoxy

Collection: KS-FW Series

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

ISO Specifications: [ISO 9001, ISO 14001]

Length: 8-1/2 in

Material: Cast Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Handwheel

Valve Size: 3 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water

Weight: 59