KS-FW Series 4 in. Mechanical Joint Ductile Iron Open Left Tapping Valve (Less Accessories)

Part #K14704008950DBY  |  Item #4087992  |  Manufacturer Part #14704008950DBY

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61-G

ASTM Specifications: ASTM A-126 Class B, ASTM A-307, ASTM A-536 70-50-5, ASTM B-584, ASTM F-593C, ASTM F-594

AWWA Specifications: AWWA C-509

Coating: Epoxy

Collection: KS-FW Series

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connections: Mechanical Joint x Flanged

FM Approved: Yes

Material: Cast Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 64-G

UL Listed: UL 262

Valve Body Style: Resilient Seated

Valve Disc Material: Ductile Iron

Valve Size: 4 in

Valve Stem: Resilient Wedge

Waterworks Application: Water