8 in. Flanged Cast Iron OS&Y Non-Rising Resilient Wedge Gate Valve with Tap

You last purchased this on
 
Kennedy Valve Mfg.

KS-FW Series 8 in. Flanged Cast Iron OS&Y Non-Rising Resilient Wedge Gate Valve with Tap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

KS-FW Series 8 in. Flanged Cast Iron OS&Y Non-Rising Resilient Wedge Gate Valve with Tap

  • Fast #
  • Part #K8068AX
  • Item #1801224
  • Manufacturer Part #8068A 8
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126 Class B, ASTM D-429
AWWA:
AWWA C-509, AWWA C-550
Application:
Waterworks
Coating:
Fusion Bonded Epoxy
Collection:
KS-FW Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
ISO:
ISO 9001, ISO 14001
Length:
11-1/2 in
Material:
Cast Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
125#
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water