Kennedy Valve Mfg. KS-FW Series Mechanical Joint x Flanged Cast Iron Resilient Seated Waterworks Tapping Valve

K147008950DBY

Manufacturer Part #: 14704008950DBY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM A-126 Class B, ASTM A-307, ASTM A-536 70-50-5, ASTM B-584, ASTM F-593C, ASTM F-594
AWWA Specifications
AWWA C-509
Coating
Epoxy
Collection
KS-FW Series
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
FM Approved
Yes
Material
Cast Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 64-G
UL Listed
UL 262
Valve Body Style
Resilient Seated
Valve Disc Material
Ductile Iron
Valve Size
4 in
Valve Stem
Resilient Wedge
Waterworks Application
Water

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday