2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve
Model KS RW 2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 70-50-5, ASTM B-763, ASTM D-2000, ASTM F-593, ASTM F-593C, ASTM F-594
- AWWA:
- AWWA C-509, AWWA C-515
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Model KS RW
- Ductile Iron Pipe Type:
- Ductile Iron Threaded Pipe
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Handle Length (in):
- 7-1/4 in
- Length:
- 5-1/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Waterworks
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Hand Wheel
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve