Kennedy Valve Mfg.
KS-RW Series 6 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Part #K7561AU | Item #3026945 | Manufacturer Part #7561A
Valve Size
Product Details
- Open left direction
- Made in USA
Documents
Specifications
ANSI Specifications: ANSI B16.1
ASME Specifications: ASME B16.10
ASTM Specifications: ASTM D-429
AWWA Specifications: AWWA C-515
Application: [Sediment, Sewage, Water]
Coating: Fusion Bonded Epoxy
Collection: KS-RW Series
Ductile Iron Pipe Type: Ductile Iron Flanged Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
ISO Specifications: [ISO 9001, ISO 14001]
Length: 10-1/2 in
Material: Ductile Iron
Maximum Pressure: 250 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Body Style: Open Left
Valve Bonnet Type: Bolted
Valve Disc Material: Ductile Iron
Valve Operator: Wheel Handle
Valve Port Opening: Full Port
Valve Size: 6 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Sewer